Zoro Homepage

Discharge Hose, 25 ft.

  • Mfr # 15-0138

  • Zoro # G5264445


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel; Rubber
Fits Brand
Mi-T-M
Product Type
Hose
Compatible Brand
Mi-T-M
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-0138
Zoro #
G5264445
UPC #
016977151386
Country of Origin
Israel

Dimensions

Overall Length
25 ft

Details

Item
Hose
Material
Steel; Rubber
Fits Brand
Mi-T-M
Product Type
Hose
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
CA-1502-0E1G, CA-1502-0E1G-W

Description

Hose, Material Steel; Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.