Zoro Homepage

Draft Diverter, 10 In dia. NGAS

  • Mfr # 50-0061

  • Zoro # G8686151


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Fits Brand
Mi-T-M
Product Type
Draft Diverter
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
GH-2004-1230, GH-3004-1230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-0061
Zoro #
G8686151
UPC #
016977500610
Country of Origin
United States

Dimensions

Overall Diameter
10 in

Details

Item
Draft Diverter
Material
Steel
Fits Brand
Mi-T-M
Product Type
Draft Diverter
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
GH-2004-1230, GH-3004-1230

Description

Draft Diverter, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.