Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 1/8 In M NPT 90

  • Mfr # 23-0249

  • Zoro # G2892788


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Fits Brand
Mi-T-M
Material
Brass
Product Type
Elbow
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
2503 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-0249
Zoro #
G2892788
UPC #
016977074760
Country of Origin
India

Dimensions

Overall Diameter
1/8 in

Details

Item
Elbow
Fits Brand
Mi-T-M
Material
Brass
Product Type
Elbow
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
2503 Series

Description

Elbow, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.