Zoro Homepage

Electric Box Assembly

  • Mfr # 32-0703

  • Zoro # G8684331


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2003-0M10, GH-2003-SM10
Product Type
Electric Box
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-0703
Zoro #
G8684331
UPC #
016977092290
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
4 in
Overall Height
6 in

Details

Item
Electric Box Assembly
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2003-0M10, GH-2003-SM10
Product Type
Electric Box
Compatible Manufacturer Number
GH-2003-0M10, GH-2003-SM10
Compatible Brand
Mi-T-M
Compatible Product Type
Pressure Washer

Description

Electric Box Assembly, For Use With Grainger Item Number 2GXK6, 3WB96, For Use With Mfr. Model Number GH-2003-SM10, GH-2003-0M10, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.