Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Cord with GFCI

  • Mfr # 32-0333

  • Zoro # G8683001


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 ft
Fits Brand
Mi-T-M
Material
Steel; Brass; Plastic
Product Type
GFCI Cord
Compatible Manufacturer Model Number
HSE-1002-0MM11, HSE-1502-0MM11, HSE-2003-0MM11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-0333
Zoro #
G8683001
UPC #
016977323332
Country of Origin
Honduras

Dimensions

Overall Length
37 ft

Details

Item
GFCI Cord
Fits Brand
Mi-T-M
Material
Steel; Brass; Plastic
Product Type
GFCI Cord
Compatible Manufacturer Model Number
HSE-1002-0MM11, HSE-1502-0MM11, HSE-2003-0MM11
Compatible Brand
Mi-T-M

Description

GFCI Cord, Material Steel; Brass; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.