Electrode Mounting Clip, Black
Mfr # 20-0383A01
Zoro # G1863745
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Material
Steel
Fits Brand
Mi-T-M
Product Type
Electrode Mounting Clip
Color
Black
Compatible Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-0383A01
Zoro #
G1863745
UPC #
016977015121
Country of Origin
United States
Details
Item
Electrode Mounting Clip
Material
Steel
Fits Brand
Mi-T-M
Product Type
Electrode Mounting Clip
Color
Black
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH
Description
Electrode Mounting Clip, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.