Zoro Homepage

Filter Element, 3.125 in Out. Dia.

  • Mfr # 19-0258

  • Zoro # G316286874


product price: $17.69
/ea

Key Features

Element Material
Paper
Maximum Flow Rate
35.3 cfm
Outside Diameter
3 1/8 in
Inside Diameter
2 1/8 in
Filter Rating
3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-0258
Zoro #
G316286874
UPC #
016977173432
Country of Origin
China

Dimensions

Outside Diameter
3 1/8 in
Inside Diameter
2 1/8 in

Details

Element Material
Paper
Maximum Flow Rate
35.3 cfm
Filter Rating
3 micron
Compatible Manufacturer Part Number
19-0257
Filtration Efficiency
99.5%
Item
Filter Element

Description

Filter Element, Element Material Paper, Compatible Manufacturer Part Number 19-0257, Compatible Grainger Part Number Not Applicable, Overall Height Not Applicable, Inside Diameter 2 1/8 in, Outside Diameter 3 1/8 in, Compatible Product Type Not Applicable, Filter Rating 3 micron, Filtration Efficiency 99.5 Percent, Maximum Flow Rate 35.3 cfm, Features Not Applicable, Housing Material Not Applicable, Compressor Output Power Not Applicable, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.