Fuel Hose Assembly
Mfr # 15-0147
Zoro # G9086585
product price: $16.69
/eaKey Features
Material
Rubber
Fits Brand
Mi-T-M
Product Type
Fuel Hose
Operating Pressure - Maximum
300 psi
Compatible Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-0147
Zoro #
G9086585
UPC #
016977000868
Country of Origin
Thailand
Details
Item
Fuel Hose
Material
Rubber
Fits Brand
Mi-T-M
Product Type
Fuel Hose
Operating Pressure - Maximum
300 psi
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
Series HHB
Color
Black
Description
Fuel Hose, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.