Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Hose Assembly

  • Mfr # 15-0173

  • Zoro # G8682703


product price: $19.49
/ea

Key Features

Fits Brand
Mi-T-M
Material
Rubber
Color
Black
Product Type
Fuel Hose
Operating Pressure - Maximum
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-0173
Zoro #
G8682703
UPC #
016977047283
Country of Origin
Thailand

Details

Item
Fuel Hose
Fits Brand
Mi-T-M
Material
Rubber
Color
Black
Product Type
Fuel Hose
Operating Pressure - Maximum
3,000 psi
Compatible Manufacturer Model Number
GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Compatible Brand
Mi-T-M

Description

Fuel Hose, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.