Zoro Homepage

Fuel Pick-Up Line, 5.82 In

  • Mfr # 33-0269

  • Zoro # G8686011


product price: $22.19
/ea

Key Features

For Use With Mfr. Model Number
GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2403-3MGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Fits Brand
Mi-T-M
Product Type
Fuel Pick-Up Line
Overall Length
5 13/16 in
Compatible Product Type
Pressure Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-0269
Zoro #
G8686011
UPC #
016977002619
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in

Details

Item
Fuel Pick-Up Line, 5.82 in
For Use With Mfr. Model Number
GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2403-3MGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Fits Brand
Mi-T-M
Product Type
Fuel Pick-Up Line
Compatible Product Type
Pressure Washer
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2403-3MGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R

Description

Fuel Pick-Up Line, 5.82 In., For Use With Grainger Item Number 3WB95, 3WB93, 2GXK5, 3WB94, 2GXK6, 3WB96, 3WE17, 4ZZ99, 3NXE3, 3WE18, 3NXE4, For Use With Mfr. Model Number GH-1002-SM10, GH-1002-0M10, GH-1502-SM10, GH-1502-0M10, GH-2003-SM10, GH-2003-0M10, GH-2403-3MGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.