Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose Swivel, 1/2 In

  • Mfr # 23-0095

  • Zoro # G8556676


product price: $7.49
/ea

Key Features

Fits Brand
Mi-T-M
Material
Steel; Brass; Rubber
Product Type
Garden Hose Connector
Compatible Manufacturer Model Number
FRO-1000-0ME1
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-0095
Zoro #
G8556676
UPC #
016977230951
Country of Origin
China

Dimensions

Overall Diameter
3/4 in

Details

Item
Garden Hose Connector
Fits Brand
Mi-T-M
Material
Steel; Brass; Rubber
Product Type
Garden Hose Connector
Compatible Manufacturer Model Number
FRO-1000-0ME1
Compatible Brand
Mi-T-M

Description

Garden Hose Connector, Material Steel; Brass; Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.