Gas-Powered Pressure Washer, Skid Mount
Mfr # GTM-3005-H6G0M
Zoro # G815508033
product price: $2,519.99
/eaKey Features
Engine Cycle
4-Cycle
Detergent Injection System
No
Engine Displacement
389 cc
Flow Rate
5 gpm
Pump Drive
Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM-3005-H6G0M
Zoro #
G815508033
UPC #
-
Country of Origin
United States
Details
Engine Cycle
4-Cycle
Detergent Injection System
No
Engine Displacement
389 cc
Flow Rate
5 gpm
Pump Drive
Belt
Item
Gas-Powered Pressure Washer
Fuel Tank Capacity
1.6 gal
Style
Skid Mount
Usable Hours per Week
40 hr
Operating Pressure - Maximum
3,000 psi
Engine Brand
Honda
Weight
210 lb
Pump Type
Triplex
Flow - Maximum
5 gpm
Water Type
Cold
Duty Rating
Heavy Duty
Includes
Gun, Quick Connect Nozzles, Recoil Start engine, Wand
Product Type
Gasoline Truck Mount
Description
Gas-Powered Pressure Washer,Skid Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.