Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Pressure Washer, Skid Mount

  • Mfr # GTM-3508-H6G0M

  • Zoro # G215507995


product price: $5,599.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Water Type
Cold
Product Type
Gasoline Truck Mount
Engine Displacement
690 cc
Flow - Maximum
8 gpm
Engine Cycle
4-Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM-3508-H6G0M
Zoro #
G215507995
UPC #
-
Country of Origin
United States

Details

Item
Gas-Powered Pressure Washer
Water Type
Cold
Product Type
Gasoline Truck Mount
Engine Displacement
690 cc
Flow - Maximum
8 gpm
Engine Cycle
4-Cycle
Duty Rating
Heavy Duty
Includes
Electric start engine, Gun, Quick Connect Nozzles, Wand
Engine Brand
Honda
Usable Hours per Week
40 hr
Weight
257 lb
Pump Drive
Belt
Style
Skid Mount
Flow Rate
8 gpm
Detergent Injection System
No
Operating Pressure - Maximum
3,500 psi
Pump Type
Triplex

Description

Gas-Powered Pressure Washer,Skid Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.