Gas-Powered Pressure Washer, Skid Mount
Mfr # GTM-3508-H6G0ME
Zoro # G815507937
product price: $6,129.99
/eaKey Features
Engine Cycle
4-Cycle
Fuel Tank Capacity
10 gal
Usable Hours per Week
40 hr
Flow Rate
8 gpm
Pump Drive
Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM-3508-H6G0ME
Zoro #
G815507937
UPC #
-
Country of Origin
United States
Details
Engine Cycle
4-Cycle
Fuel Tank Capacity
10 gal
Usable Hours per Week
40 hr
Flow Rate
8 gpm
Pump Drive
Belt
Duty Rating
Heavy Duty
Pump Type
Triplex
Engine Brand
Honda
Water Type
Cold
Style
Skid Mount
Flow - Maximum
8 gpm
Engine Displacement
690 cc
Item
Gas-Powered Pressure Washer
Operating Pressure - Maximum
3,500 psi
Includes
10-gallon Fuel Tank, Battery Tray, Box, Cable, Electric start engine, Gun, Quick Connect Nozzles, Wand
Detergent Injection System
No
Product Type
Gasoline Truck Mount
Weight
257 lb
Description
Gas-Powered Pressure Washer,Skid Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.