This item is Discontinued.

Mi-T-M 4000 psi 3.0 gpm Cold Water Gas Pressure Washer GBJ-4004-0MKB

4000 psi 3.0 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # GBJ-4004-0MKB
  • Zoro # G7527125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBJ-4004-0MKB
Zoro #
G7527125
UPC #
-
Country of Origin
United States

Dimensions

Width
28"
Height
27-1/2"
Length
46-1/2"
Hose Dimensions
3/8" x 50 ft.

Details

Operating Pressure
4000 psi
Pressure Washer HP Range
10 HP and Greater
Starter Type
Recoil
Pressure Washer Duty Rating
Industrial Duty (3300 psi and Greater)
Item
Pressure Washer
Net Weight
185 lb.
Piston Material
Ceramic
Pump Type
Crankshaft
Power Type
Gas
Pressure Washer Style
Cart
Usable Hours per Week
20+
Includes
Non-Marking Hose with Quick Connects, Swivel And Bend Restrictors. Insulated Trigger Gun With Safety Lock-Off. 48" Lance With Rubber Grip
Standards
ETL
HP
14.0
Pump Drive
Belt
Pressure Washer Flow Rate
3.0 gpm
Engine Brand
Kohler
Detergent Injection System
Yes
Engine Displacement
429cc
Pressure Washer Water Type
Cold
Duty Rating
Industrial Duty
Flow Rate
3.0 gpm
Water Type
Cold

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 4000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.0 gpm, Engine Brand Kohler, Starter Type Recoil, Engine Displacement 429cc, 14.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Belt, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.