Zoro Homepage

GasPressureWasher, 212cc, 3200psi, 7hp

  • Mfr # GA-3200-0DMM

  • Zoro # G812484187


product price: $1,099.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Pump Drive
Direct
Flow Rate
2.4 gpm
Usable Hours per Week
20 hr
Includes
Gun, Hoses, Nozzles, Wands
Pump Type
Triplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-3200-0DMM
Zoro #
G812484187
UPC #
016977222475
Country of Origin
United States

Details

Item
Gas-Powered Pressure Washer
Pump Drive
Direct
Flow Rate
2.4 gpm
Usable Hours per Week
20 hr
Includes
Gun, Hoses, Nozzles, Wands
Pump Type
Triplex
Detergent Injection System
Yes
Engine Displacement
212 cc
Engine Brand
Mi-T-M
Fuel Tank Capacity
0.95 gal
Duty Rating
Heavy Duty
Power Source
Gas-Powered
Water Type
Cold
Horsepower
7 hp
Engine Cycle
4-Cycle
Style
Cart
Operating Pressure - Maximum
3,200 psi
Estimated Pump Life
250 hr

Description

Gas-Powered Pressure Washer, Engine Brand Mi-T-M, Engine Displacement 212 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Usable Hours per Week 20 hr, Burner Fuel Not Applicable, Includes Gun, Hoses, Nozzles, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.