Zoro Homepage

GasPressureWasher, 212cc, H:26", L:30

  • Mfr # GC-2003-0MMB

  • Zoro # G403890991


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Warranty
1 yr
Pump Type
Axial
Pressure Washer Flow Rate
2.5 gpm
Engine Brand
Mi-T-M
Detergent Injection System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-2003-0MMB
Zoro #
G403890991
UPC #
016977222420
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in X 25 ft
Height
26 in
Width
21 in
Length
30 in
Hose Length
25 ft
Overall Width
21 in
Overall Height
26 in
Overall Length
30 in
Hose Diameter
3/8 in

Description

Gas-Powered Pressure Washer, Medium Duty (2000 to 2799 psi), 2,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 6.64 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Steel, Usable Hours per Week 10 hr, Hose Dimensions 3/8 in X 25 ft, Water Output Temp. 125 Degrees F, Includes Gun, Hoses, Nozzles, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.