Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GasPressureWasher, 270cc, H:41", L:43

  • Mfr # GH-3003-3MGM

  • Zoro # G603891002


product price: $5,012.79
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Gross Torque
13.28 lb-ft
Width
30 in
Pressure Washer HP Range
8 to 9.9 hp
Piston Material
Solid Ceramic
Pressure Washer Water Type
Cold, Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-3003-3MGM
Zoro #
G603891002
UPC #
016977222147
Country of Origin
United States

Dimensions

Width
30 in
Length
43 in
Hose Dimensions
3/8 in X 50 ft
Height
41 in
Overall Height
41 in
Overall Width
30 in
Hose Diameter
3/8 in
Hose Length
50 ft
Overall Length
43 in

Details

Gross Torque
13.28 lb-ft
Pressure Washer HP Range
8 to 9.9 hp
Piston Material
Solid Ceramic
Pressure Washer Water Type
Cold, Hot
Detergent Injection System
Yes
Flow Rate
2.9 gpm
Net Weight
407 lb
Includes
Gun, Hoses, Nozzles, Wands
Engine Displacement
270 cc
Warranty
3 yr, 7 yr
Operating Pressure
3,000 psi
Standards
CSA, US Listed
Power Type
Gas
Duty Rating
Heavy Duty
Pressure Washer Flow Rate
2.8 gpm
Starter Type
Recoil
Pump Drive
Direct
Engine Brand
Honda
Water Output Temp.
200 Degrees F
Pump Type
Triplex
HP
9 hp
Burner Fuel
Diesel, Kerosene, No. 1/No. 2 Fuel Oil
Usable Hours per Week
20 hr
Item
Gas-Powered Pressure Washer
Power Source
Gas-Powered
Tool Weight
407 lb
Water Output Temperature - Maximum
200 Degrees F
Frame Material
Steel
Operating Pressure - Maximum
3,000 psi
Water Type
Cold, Hot
Flow - Maximum
2.9 gpm
Estimated Pump Life
250 hr
Product Type
Pressure Washer
Weight
407 lb
Horsepower
9 hp
Style
Cart
Engine Cycle
4-Cycle
Fuel Tank Capacity
1.4 gal

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270 cc, 9 hp HP, Gross Torque 13.28 lb-ft, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in X 50 ft, Burner Fuel Diesel, Kerosene, No. 1/No. 2 Fuel Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.