Zoro Homepage

GasPressureWasher, 389cc, 3800psi, 13hp

  • Mfr # GBA-3800-0DAH

  • Zoro # G112843967


product price: $2,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Pump Type
Triplex
Pump Drive
Belt
Engine Displacement
389 cc
Usable Hours per Week
20 hr
Detergent Injection System
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-3800-0DAH
Zoro #
G112843967
UPC #
016977244231
Country of Origin
United States

Details

Pump Type
Triplex
Pump Drive
Belt
Engine Displacement
389 cc
Usable Hours per Week
20 hr
Item
Gas-Powered Pressure Washer
Detergent Injection System
No
Engine Brand
Honda
Includes
Gun, Hoses, Wands
Flow Rate
3.7 gpm
Water Type
Cold
Estimated Pump Life
250 hr
Horsepower
13 hp
Engine Cycle
4-Cycle
Fuel Tank Capacity
1.61 gal
Power Source
Gas-Powered
Duty Rating
Heavy Duty
Style
Cart
Operating Pressure - Maximum
3,800 psi

Description

Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 389 cc, Detergent Injection System No, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week 20 hr, Burner Fuel Not Applicable, Includes Gun, Hoses, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.