Zoro Homepage

GasPressureWasher, 389cc, 4200psi, 13hp

  • Mfr # GBA-4200-0DAH

  • Zoro # G112484108


product price: $2,728.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Engine Brand
Honda
Pump Drive
Belt
Pump Type
Triplex
Detergent Injection System
No
Engine Displacement
389 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-4200-0DAH
Zoro #
G112484108
UPC #
016977244248
Country of Origin
United States

Details

Engine Brand
Honda
Pump Drive
Belt
Pump Type
Triplex
Item
Gas-Powered Pressure Washer
Detergent Injection System
No
Engine Displacement
389 cc
Usable Hours per Week
20 hr
Flow Rate
3.4 gpm
Includes
Gun, Hoses, Wands
Water Type
Cold
Fuel Tank Capacity
1.61 gal
Style
Cart
Engine Cycle
4-Cycle
Power Source
Gas-Powered
Duty Rating
Heavy Duty
Horsepower
13 hp
Operating Pressure - Maximum
4,200 psi
Estimated Pump Life
250 hr

Description

Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 389 cc, Detergent Injection System No, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week 20 hr, Burner Fuel Not Applicable, Includes Gun, Hoses, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.