GasPressureWasher, 420cc, 3800psi, 14hp

  • Mfr # GBA-3800-0DAM

  • Zoro # G412484198


product price: $1,949.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Engine Displacement
420 cc
Usable Hours per Week
20 hr
Includes
Gun, Hoses, Nozzles, Wands
Pump Type
Triplex
Engine Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-3800-0DAM
Zoro #
G412484198
UPC #
016977222505
Country of Origin
United States

Details

Engine Displacement
420 cc
Usable Hours per Week
20 hr
Includes
Gun, Hoses, Nozzles, Wands
Pump Type
Triplex
Engine Brand
Mi-T-M
Pump Drive
Belt
Detergent Injection System
Yes
Item
Gas-Powered Pressure Washer
Flow Rate
3.7 gpm
Duty Rating
Heavy Duty
Fuel Tank Capacity
1.7 gal
Power Source
Gas-Powered
Horsepower
14 hp
Style
Cart
Estimated Pump Life
250 hr
Water Type
Cold
Operating Pressure - Maximum
3,800 psi
Engine Cycle
4-Cycle

Description

Gas-Powered Pressure Washer, Engine Brand Mi-T-M, Engine Displacement 420 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week 20 hr, Burner Fuel Not Applicable, Includes Gun, Hoses, Nozzles, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.