Zoro Homepage

GasPressureWasher, 420cc, 4000psi, 14hp

  • Mfr # GH-4004-0EGM

  • Zoro # G812484156


product price: $6,299.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Burner Fuel
Diesel, Kerosene
Engine Brand
Mi-T-M
Pump Drive
Direct
Flow Rate
3.3 gpm
Pump Type
Triplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-4004-0EGM
Zoro #
G812484156
UPC #
-
Country of Origin
United States

Details

Burner Fuel
Diesel, Kerosene
Engine Brand
Mi-T-M
Pump Drive
Direct
Flow Rate
3.3 gpm
Pump Type
Triplex
Includes
(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Detergent Injection System
Yes
Usable Hours per Week
20 hr
Item
Gas-Powered Pressure Washer
Engine Displacement
420 cc
Power Source
Gas-Powered
Duty Rating
Heavy Duty
Fuel Tank Capacity
5.5 gal
Style
Cart
Horsepower
14 hp
Operating Pressure - Maximum
4,000 psi
Engine Cycle
4-Cycle
Water Type
Hot
Estimated Pump Life
250 hr

Description

Gas-Powered Pressure Washer, Engine Brand Mi-T-M, Engine Displacement 420 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Usable Hours per Week 20 hr, Burner Fuel Diesel, Kerosene, Includes (4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.