Zoro Homepage

GasPressureWasher, 420cc, 4200psi, 14hp

  • Mfr # GBA-4200-0DAM

  • Zoro # G112484184


product price: $2,169.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Usable Hours per Week
20 hr
Engine Displacement
420 cc
Flow Rate
3.4 gpm
Detergent Injection System
Yes
Pump Drive
Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-4200-0DAM
Zoro #
G112484184
UPC #
016977222512
Country of Origin
United States

Details

Usable Hours per Week
20 hr
Engine Displacement
420 cc
Flow Rate
3.4 gpm
Item
Gas-Powered Pressure Washer
Detergent Injection System
Yes
Pump Drive
Belt
Pump Type
Triplex
Includes
Gun, Hoses, Nozzles, Wands
Engine Brand
Mi-T-M
Style
Cart
Fuel Tank Capacity
1.7 gal
Power Source
Gas-Powered
Estimated Pump Life
250 hr
Horsepower
14 hp
Water Type
Cold
Operating Pressure - Maximum
4,200 psi
Duty Rating
Heavy Duty
Engine Cycle
4-Cycle

Description

Gas-Powered Pressure Washer, Engine Brand Mi-T-M, Engine Displacement 420 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week 20 hr, Burner Fuel Not Applicable, Includes Gun, Hoses, Nozzles, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.