Zoro Homepage

GasPressureWasher, 420cc, H:26", L:45.5

  • Mfr # GC-3004-4MGM

  • Zoro # G003876302


product price: $2,449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
35 1/2 in
Net Weight
216 lb
Power Type
Gas
Flow Rate
3.5 gpm
Water Output Temp.
125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-3004-4MGM
Zoro #
G003876302
UPC #
016977222444
Country of Origin
United States

Dimensions

Width
35 1/2 in
Hose Dimensions
3/8 in X 50 ft
Height
30 1/2 in
Length
48 1/2 in
Overall Length
45 1/2 in
Hose Length
50 ft
Overall Height
26 in
Overall Width
28 in
Hose Diameter
3/8 in

Details

Item
Gas-Powered Pressure Washer
Net Weight
216 lb
Power Type
Gas
Flow Rate
3.5 gpm
Water Output Temp.
125 Degrees F
Usable Hours per Week
20 hr
Detergent Injection System
Yes
Pressure Washer Flow Rate
3.5 gpm
Pump Drive
Belt
Engine Brand
Mi-T-M
Starter Type
Recoil
Operating Pressure
3,000 psi
Gross Torque
19.56 lb-ft
Warranty
3 yr, 7 yr
Piston Material
Solid Ceramic
Pump Type
Crankshaft
Engine Displacement
420 cc
Includes
Gun, Hoses, Nozzles, Wands
Duty Rating
Heavy Duty
HP
14 hp
Pressure Washer HP Range
10 hp and Greater
Pressure Washer Water Type
Cold
Fuel Tank Capacity
1.7 gal
Engine Cycle
4-Cycle
Style
Cart
Weight
216 lb
Estimated Pump Life
250 hr
Horsepower
14 hp
Frame Material
Steel
Operating Pressure - Maximum
3,000 psi
Power Source
Gas-Powered
Water Type
Cold
Product Type
Pressure Washer
Water Output Temperature - Maximum
125 Degrees F
Flow - Maximum
3.5 gpm
Tool Weight
216 lb

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.5 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 420 cc, 14 hp HP, Gross Torque 19.56 lb-ft, Detergent Injection System Yes, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in X 50 ft, Water Output Temp. 125 Degrees F, Includes Gun, Hoses, Nozzles, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.