Heavy Duty 4000 psi 3.9 gpm Cold Water Electric Pressure Washer

  • Mfr # CW-4004-1ME3

  • Zoro # G6302451


product price:  $5,799.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
4000 psi
Pressure Washer Flow Rate
3.9 gpm
Includes
48 in Lance with Insulated Trigger Gun, 50 ft x 3/8 in Non-Marking Hose, Quick Connect Nozzles - 0 deg, 15 deg, 25 deg and 40 deg
Operating Pressure
4,000 psi
Detergent Injection System
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-4004-1ME3
Zoro #
G6302451
UPC #
-
Country of Origin
United States

Dimensions

Length
45 1/2 in
Width
32 1/2 in
Height
30 in
Hose Dimensions
3/8 in x 50 ft
Wheel Diameter
13 in
Hose Length
50 ft
Overall Width
32 1/2 in
Overall Length
46 in
Cord Length
10 ft
Overall Height
30 in
Hose Diameter
3/8 in

Details

Operating Pressure (PSI)
4000 psi
Pressure Washer Flow Rate
3.9 gpm
Includes
48 in Lance with Insulated Trigger Gun, 50 ft x 3/8 in Non-Marking Hose, Quick Connect Nozzles - 0 deg, 15 deg, 25 deg and 40 deg
Operating Pressure
4,000 psi
Detergent Injection System
No
Item
Electric Pressure Washer
Pressure Washer HP Range
10 HP and Greater
Pressure Washer Duty Rating
Heavy Duty
Power Type
Electric
Volts/Phase
230/3
Water Input Temp.
125 Degrees F
Net Weight
431 lb
Pressure Washer Style
Cart
Piston Material
Ceramic
HP
15 hp
Usable Hours per Week
40 hr
Pressure Washer Water Type
Cold
Water Output Temp.
125 Degrees F
Pump Type
Triplex
Pump Drive
Belt
Amps AC
40 A
Warranty
1 yr, 7 yr
Plug Type
15-50P
Duty Rating
Heavy Duty
Phase
Three-Phase
Voltage
230 V
Flow Rate
3.9 gpm
Power Source
Corded
Operating Pressure - Maximum
4,000 psi
Horsepower
15 hp
Style
Cart
Estimated Pump Life
250 hr
Wheel Type
Solid
Current
50 A
Weight
431 lb
Water Input Temperature - Maximum
125 Degrees F
Water Type
Cold
Product Type
Pressure Washer
Frame Material
Powder Coated Steel

Description

This pressure washer is intended for cleaning equipment, floors, and walls within commercial facilities and service shop settings.

Pump

  • External bypass system to manage heat buildup.
  • Factory preset Mi-T-M unloader.
  • Nickel-plated brass manifold.
  • Thermal relief valve.
  • Water filter with clear sleeve for screen inspection.

Motor

  • Totally enclosed fan-cooled electric motor with thermal overload protection.
  • 10 ft power cord.

Frame

  • Powder-coated steel frame.
  • Totally enclosed belt guard.
  • 13 in flat-free tires.

Unit Includes

  • Quick-connect nozzles: 0°, 15°, 25°, and 40°.
  • 50 ft x 3/8 in non-marking hose.
  • 48 in lance with insulated trigger gun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.