Zoro Homepage

Hex Nipple

  • Mfr # 24-0145

  • Zoro # G2892097


product price: $3.69
/ea

Key Features

Fits Brand
Mi-T-M
Material
Steel
Product Type
Hex Nipple
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
HDB-3004-0H6G, HDB-3004-0K7G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-0145
Zoro #
G2892097
UPC #
016977076757
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in

Details

Item
Hex Nipple
Fits Brand
Mi-T-M
Material
Steel
Product Type
Hex Nipple
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
HDB-3004-0H6G, HDB-3004-0K7G

Description

Hex Nipple, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.