High Pressure Hose
Mfr # 15-0146
Zoro # G5263666
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8 in
Length
50 ft
For Use With Mfr. Model Number
GC-1003-SME1, GC-2004-SME1, GH-0703-LS10, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-LM10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2004-1230, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-2504-SM10, GH-2504-SM30, GH-3003-3MGH
Fits Brand
Mi-T-M
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-0146
Zoro #
G5263666
UPC #
016977151461
Country of Origin
Thailand
Dimensions
Diameter
3/8 in
Length
50 ft
Hose Length
50 ft
Details
Item
High Pressure Hose
For Use With Mfr. Model Number
GC-1003-SME1, GC-2004-SME1, GH-0703-LS10, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-LM10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-2004-1230, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-2504-SM10, GH-2504-SM30, GH-3003-3MGH
Fits Brand
Mi-T-M
Hose Color
Black
Description
High Pressure Hose, Hose Length 50 ft, Hose Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.