Zoro Homepage

Hook and Loop Strap, 38 In

  • Mfr # 33-0089

  • Zoro # G8685993


product price: $47.19
/ea

Key Features

Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-3505-0MDK, GH-4005-0MDK
Product Type
Velcro Strap
Overall Length
38 in
Compatible Manufacturer Number
HDC Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-0089
Zoro #
G8685993
UPC #
016977330897
Country of Origin
United States

Dimensions

Overall Length
38 in

Details

Item
Hook and Loop Strap, 38 in
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-3505-0MDK, GH-4005-0MDK
Product Type
Velcro Strap
Compatible Manufacturer Number
HDC Series
Compatible Brand
Mi-T-M

Description

Hook and Loop Strap, 38 In., For Use With Grainger Item Number 1TDK2, 1TDK3, For Use With Mfr. Model Number GH-3505-0MDK, GH-4005-0MDK, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.