Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 50 ft

  • Mfr # AW-0851-0338

  • Zoro # G416267032


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
0 Degrees to 250 Degrees F
Hose Configuration
Coupled Assembly
Hose Length
50 ft
Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-0851-0338
Zoro #
G416267032
UPC #
-
Country of Origin
Thailand

Dimensions

Hose Length
50 ft
Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Temp. Range
0 Degrees to 250 Degrees F
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Gray
Fitting Material
Brass x Brass
Item
Pressure Washer Hose
For Use With
Pressure Washer
For Media Type
Water
Hose Cover Material
Polyurethane
Hose Fitting A Type
Solid
Hose Tube Material
Polyester
Hose Fitting B Type
MNPT Swivel

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards Not Applicable, Hose Fitting A Type Solid, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.