Zoro Homepage

Hose Assembly, 3/8 x 57 In 4000 psi

  • Mfr # 15-0186

  • Zoro # G8685494


product price: $30.79
/ea

Key Features

Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230
Product Type
Hose
Overall Length
57 in
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-0186
Zoro #
G8685494
UPC #
016977047368
Country of Origin
Thailand

Dimensions

Overall Length
57 in
Overall Diameter
3/8 in

Details

Item
Hose Assembly, 3/8 x 57 in 4000 psi
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230
Product Type
Hose
Compatible Brand
Mi-T-M
Compatible Product Type
Hot Water Pressure Washers
Compatible Manufacturer Number
HEG Series

Description

Hose Assembly, 3/8 x 57 In. 4000 psi, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.