Zoro Homepage

Hose Barb, 1/4MP x 1/4 Std Brass

  • Mfr # 23-0051

  • Zoro # G8557394


product price: $3.29
/ea

Key Features

Material
Brass
Fits Brand
Mi-T-M
Product Type
Barb
Overall Diameter
1/4 in
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-0051
Zoro #
G8557394
UPC #
016977230517
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in

Details

Item
Barb
Material
Brass
Fits Brand
Mi-T-M
Product Type
Barb
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
Series 3008, Series 5004, Series 5005, Series 6004, Series 7004

Description

Barb, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.