Mi-T-M
Heavy Duty 3500 psi Hot Water Gas Pressure Washer
Mfr # HS-3506-1MGH
Zoro # G5210348
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,757.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3500 psi
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Hot
- Engine Brand Honda
- Power Type Gasoline/Diesel
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- BRIGGS & STRATTON COIL, IGNITION (84003520)
- OREGON Chainsaw Files, 7/32", PK2 (23575)
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM10)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2003-0MMB)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer (GC-3004-0MKD)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- DEWALT-BLACK & DECKER Dewalt-Black & Decker DWPW2400 2400 PSI Electric Power Washer (DWPW2400)
- Mi-T-M Pressure Washers