5000 PSI Power Pressure Washer, 4 GPM, Cold Water, 15 HP Electric, Heavy Duty

  • Mfr # CW-5004-0ME3

  • Zoro # G5210390


product price:  $6,819.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
5000 psi
Includes
48 in Lance with Insulated Trigger Gun, 50 ft x 3/8 in Non-Marking Hose, Quick Connect Nozzles - 0 deg, 15 deg, 25 deg and 40 deg
Pressure Washer Water Type
Cold
Length
45 1/2 in
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW-5004-0ME3
Zoro #
G5210390
UPC #
-
Country of Origin
United States

Dimensions

Length
45 1/2 in
Hose Dimensions
3/8 in x 50 ft
Height
30 in
Width
32 1/2 in
Overall Height
30 in
Cord Length
10 ft
Overall Width
32 1/2 in
Hose Diameter
3/8 in
Overall Length
46 in
Hose Length
50 ft
Wheel Diameter
13 in

Details

Operating Pressure (PSI)
5000 psi
Includes
48 in Lance with Insulated Trigger Gun, 50 ft x 3/8 in Non-Marking Hose, Quick Connect Nozzles - 0 deg, 15 deg, 25 deg and 40 deg
Pressure Washer Water Type
Cold
Standards
CSA
Usable Hours per Week
20 hr
Pressure Washer HP Range
10 HP and Greater
Pressure Washer Flow Rate
4 gpm
Item
Electric Pressure Washer
Water Input Temp.
125 Degrees F
HP
15 hp
Pressure Washer Duty Rating
Industrial Duty
Net Weight
431 lb
Plug Type
15-50P
Volts/Phase
230/3
Detergent Injection System
Yes
Pressure Washer Style
Cart
Piston Material
Ceramic
Power Type
Electric
Pump Type
Triplex
Amps AC
40 A
Operating Pressure
5,000 psi
Warranty
1 yr, 7 yr
Pump Drive
Belt
Duty Rating
Heavy Duty
Flow Rate
4 gpm
Phase
Three-Phase
Voltage
230 V
Current
50 A
Estimated Pump Life
250 hr
Weight
431 lb
Frame Material
Powder Coated Steel
Horsepower
15 hp
Wheel Type
Solid
Style
Cart
Product Type
Walk-Behind Pressure Washer
Water Input Temperature - Maximum
125 Degrees F
Water Type
Cold
Operating Pressure - Maximum
5,000 psi
Power Source
Corded

Description

The MI-T-M Industrial Duty Cold Water Electric Pressure Washer (Model CW-5004-0ME3) is designed for heavy-duty industrial cleaning tasks, delivering 5,000 psi operating pressure and 4 GPM flow rate. Powered by a 15 HP electric motor and equipped with a durable triplex ceramic piston pump, it provides reliable performance with an estimated 250-hour pump life. Its 50-foot non-marking hose and 48-inch insulated lance enhance user safety and reach, while quick connect nozzles offer versatility. Built on a powder-coated steel frame with solid wheels, this unit offers stability and mobility for demanding environments.

Key Features:

  • Operating pressure: 5,000 psi and flow rate: 4 GPM for powerful cleaning
  • 15 HP electric motor with triplex ceramic piston pump for durability
  • 50-foot, 3/8-inch non-marking hose and 48-inch insulated trigger gun lance
  • Quick connect nozzles at 0°, 15°, 25°, and 40° for versatile spray patterns
  • Powder-coated steel frame with 13-inch solid wheels on a walk-behind cart
  • Operates on 230V three-phase power with 15-50P plug type
  • Supports water temperatures up to 125°F and up to 20 hours weekly use
  • Detergent injection system included for enhanced cleaning
  • Weight: 431 lbs; made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.