This item is Discontinued.

Mi-T-M Jobsite Box, Gray, 48 in W x 30 in D x 30 in H MB-4830

Jobsite Box, Gray, 48 in W x 30 in D x 30 in H (Discontinued)

  • Mfr # MB-4830
  • Zoro # G0935381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-4830
Zoro #
G0935381
UPC #
642896958470
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
30 in

Details

Item
Jobsite Box
Material
Steel
Color
Gray
Jobsite Box Product Grouping
Jobsite Box
Features
Powder Coat Finish
Tool Storage Type Included
Jobsite Box
Number of Doors
0
Storage Capacity
25 cu. ft.
Gauge
16
Includes
Swing-Out Side Handles
Handle Type
Swing Out
Configuration
Optional Drop-In Tray
Casters Included
No
Number of Shelves
1
Number of Drawers
0
Locking System
Recessed Padlock
Lid Type
Riveted Hinge
Use With Caster No.
Mfr. No. MX-4 MX-5 MX-6

Description

Jobsite Box, Color Gray, Features Powder Coat Finish, Handle Type Swing Out, Includes Swing-Out Side Handles, Locking System Recessed Padlock, Material Steel, Number of Doors 0, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.