Lance Assembly
Mfr # 16-0366
Zoro # G5262686
product price: $29.69
/eaKey Features
Material
Zinc-Plated
Fits Brand
Mi-T-M
For Use With
Pressure Washers
Includes
Lance Assembly, 20''
Product Type
Pressure Washer Lance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-0366
Zoro #
G5262686
UPC #
016977005375
Country of Origin
China
Dimensions
Overall Length
20 in
Inlet Diameter
1/4 mm
Wand Length
20 in
Details
Item
Pressure Washer Lance
Material
Zinc-Plated
Fits Brand
Mi-T-M
For Use With
Pressure Washers
Includes
Lance Assembly, 20''
Product Type
Pressure Washer Lance
Compatible Manufacturer Number
20KC07, 20KC08, 20KC09, 38C739, 3WB83, 3WB88, 3WB89, 3WB91, 486Z73, 486Z81, 486Z82, 5JKL7, 5MZU1, 5MZU3, 5MZU4, 5MZU5, 788RH6, 788RH7, 788RH8, 788RH9, 788RJ0, 788RJ3, 788RJ7
Fluid Temperature - Maximum
150 Degrees F
Pressure - Maximum
4,200 psi
Description
Pressure Washer Lance, Material Zinc-Plated, Includes Lance Assembly, 20'', For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.