Zoro Homepage

Lance Assembly

  • Mfr # 16-0419

  • Zoro # G1962311


product price: $22.49
/ea

Key Features

Fits Brand
MI-T-M
Includes
Insulated Lance,48''
For Use With
Pressure Washers
Product Type
Lance/Insulated
Pressure - Maximum
5,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-0419
Zoro #
G1962311
UPC #
016977019501
Country of Origin
China

Dimensions

Wand Length
12 in
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Lance
Fits Brand
MI-T-M
Includes
Insulated Lance,48''
For Use With
Pressure Washers
Product Type
Lance/Insulated
Pressure - Maximum
5,800 psi
Inlet Gender
Male
Fluid Temperature - Maximum
300 Degrees F
Compatible Manufacturer Number
850-0181, 850-0202

Description

Pressure Washer Lance, Material Not Applicable, Includes Insulated Lance,48'', For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.