Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer

  • Mfr # JP-1002-4ME1

  • Zoro # G1565597


product price: $1,879.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
1000 psi
Pressure Washer Flow Rate
2 gpm
Pressure Washer Water Type
Cold
Pressure Washer Style
Cart
Pump Drive
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-1002-4ME1
Zoro #
G1565597
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
1000 psi
Pressure Washer Flow Rate
2 gpm
Pressure Washer Water Type
Cold
Pressure Washer Style
Cart
Item
Electric Pressure Washer
Pump Drive
Direct
Operating Pressure
1000 psi
Pressure Washer Duty Rating
Light Duty
Power Type
Electric
HP
1.5 HP
Water Type
Cold
Power Source
Corded

Description

Cold Water Electric Direct Drive,Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.