Light Duty 1000 psi Water Electric Pressure Washer
Mfr # GC-1002-0MEW1
Zoro # G8526058
product price: $1,949.99
/eaKey Features
Plug Type
5-15P
Pump Type
Triplex
Pressure Washer Duty Rating
Light Duty
Standards
CSA
Pressure Washer Flow Rate
2 gpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC-1002-0MEW1
Zoro #
G8526058
UPC #
-
Country of Origin
United States
Dimensions
Height
16 3/4 in
Length
24 3/8 in
Hose Dimensions
3/8 in x 50 ft
Width
13 3/4 in
Hose Length
50 ft
Hose Diameter
3/8 in
Overall Width
13 3/4 in
Overall Height
16 3/4 in
Overall Length
24 3/8 in
Description
Pressure Washer,1000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.