Zoro Homepage

Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer

  • Mfr # CD-1502-4MUH

  • Zoro # G0555847


product price: $1,904.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
1500 psi
Net Weight
70 lb
Detergent Injection System
Yes
Pressure Washer HP Range
2 to 3.9 HP
Piston Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-1502-4MUH
Zoro #
G0555847
UPC #
-
Country of Origin
United States

Dimensions

Width
11 1/2 in
Hose Dimensions
3/8 in x 25 ft
Height
14 in
Length
20 in
Overall Height
15 in
Overall Width
13 in
Overall Length
21 in
Hose Diameter
3/8 in
Hose Length
25 ft
Cord Length
35 ft

Details

Operating Pressure (PSI)
1500 psi
Net Weight
70 lb
Detergent Injection System
Yes
Pressure Washer HP Range
2 to 3.9 HP
Piston Material
Ceramic
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
2 gpm
Amps AC
17 A
Standards
cETLus
Item
Electric Pressure Washer
Usable Hours per Week
20 hr
Power Type
Electric
Volts/Phase
120/1
Pressure Washer Style
Carry
Plug Type
5-20P
Includes
(2) 36 in Lance with Insulated Trigger Gun, 15 deg High/Low Pressure Nozzle, 25 ft x 3/8 in Non-Marking Hose
Pump Type
Triplex
Water Input Temp.
175 Degrees F
Operating Pressure
1,500 psi
Pressure Washer Duty Rating
Light Duty
Warranty
1 yr, 7 yr
Pump Drive
Direct
HP
2 hp
Duty Rating
Medium Duty
Weight
70 lb
Voltage
120 V
Phase
Single-Phase
Flow Rate
2 gpm
Water Input Temperature - Maximum
175 Degrees F
Frame Material
Powder Coated Steel
Water Type
Cold
Style
Carry
Operating Pressure - Maximum
1,500 psi
Estimated Pump Life
250 hr
Current
20 A
Horsepower
2 hp
Product Type
Portable Pressure Washer
Power Source
Corded

Description

Cold Water Electric Direct Drive,Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.