Zoro Homepage

Light Duty 2000 psi Water Electric Pressure Washer

  • Mfr # GC-2004-0MEW3

  • Zoro # G6250069


product price: $3,039.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pump Type
Triplex
Pump Drive
Direct
Includes
Quick Connect Nozzles, Trigger Gun
Power Type
Electric
Water Input Temp.
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-2004-0MEW3
Zoro #
G6250069
UPC #
-
Country of Origin
United States

Dimensions

Length
31 in
Height
18 in
Hose Dimensions
3/8 in x 50 ft
Width
17 1/4 in
Overall Height
18 in
Hose Diameter
3/8 in
Hose Length
50 ft
Overall Length
31 in
Overall Width
17 1/4 in

Details

Item
Electric Pressure Washer
Pump Type
Triplex
Pump Drive
Direct
Includes
Quick Connect Nozzles, Trigger Gun
Power Type
Electric
Water Input Temp.
175 Degrees F
Piston Material
Ceramic
HP
6 hp
Detergent Injection System
Yes
Amps AC
16.4 A
Standards
CSA
Pressure Washer Water Type
Cold
Plug Type
15-20P
Operating Pressure
2,000 psi
Net Weight
150 lb
Warranty
1 yr
Pressure Washer HP Range
6 to 7.9 HP
Pressure Washer Duty Rating
Light Duty
Pressure Washer Flow Rate
3.9 gpm
Volts/Phase
230/3
Usable Hours per Week
20 hr
Burner Fuel
Electric
Duty Rating
Medium Duty
Voltage
230 V
Flow Rate
3.9 gpm
Phase
Three-Phase
Product Type
Pressure Washer
Current
16.4 A
Weight
150 lb
Flow - Maximum
3.9 gpm
Power Source
Corded
Water Output Temperature - Maximum
165 Degrees F
Horsepower
6 hp
Water Type
Cold
Style
Wall Mount
Water Input Temperature - Maximum
175 Degrees F
Operating Pressure - Maximum
2,000 psi

Description

Pressure Washer,2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.