Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Series Horizontal Air Compressor, 5 HP

  • Mfr # ACS-23305-80HM

  • Zoro # G8178599


product price: $8,872.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
80 gal.
HP
5 HP
Voltage
230V
Tank Type
Receiver Tank
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-23305-80HM
Zoro #
G8178599
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
53"

Details

HP
5 HP
Voltage
230V
Tank Type
Receiver Tank
Max. Pressure
175 psi
Compressor Type
Stationary
Free Air CFM @ Max. Pressure
18 cfm
Lubrication Type
Splash Lubricated
Amps
13.8A
Item
Air Compressor
Finish
Powder Coated
Number of Stages
2

Description

M Series Horizontal Air Compressor,5 HP

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.