Medium Duty 2400 psi 2.8 gpm Cold Water Gas Pressure Washer

  • Mfr # JCW-2403-0MHB

  • Zoro # G5210515


product price: $2,052.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
2400 psi
Power Type
Gas
Engine Brand
Honda GX200
Pump Drive
Belt
Pressure Washer Flow Rate
2.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCW-2403-0MHB
Zoro #
G5210515
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
2400 psi
Item
Pressure Washer
Power Type
Gas
Engine Brand
Honda GX200
Pump Drive
Belt
Pressure Washer Flow Rate
2.8 gpm
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2400 psi
Pressure Washer Style
Cart
Pressure Washer Water Type
Cold
Engine Displacement
196cc
Water Type
Cold

Description

Pressure Washer, Gas, Pressure Washer Water Type Cold, Pump Drive Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.