Shop MI-T-M
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Medium Duty 2400 psi Cold Water Electric Pressure Washer, HP: 8 HP
- Mfr # CW-2405-4ME3
- Zoro # G5210445
product price:Â
$
3,691.99
/ea
Key Features
Operating Pressure (PSI)
2400 psi
Pressure Washer Style
Cart
Pump Drive
Belt
Pressure Washer Water Type
Cold
Operating Pressure
2400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-2405-4ME3
- Zoro #
- G5210445
- UPC #
- -
- Country of Origin
- United States
Details
- Operating Pressure (PSI)
- 2400 psi
- Pressure Washer Style
- Cart
- Pump Drive
- Belt
- Pressure Washer Water Type
- Cold
- Operating Pressure
- 2400 psi
- Power Type
- Electric
- Pressure Washer Duty Rating
- Medium Duty
- Item
- Pressure Washer
- Pressure Washer Flow Rate
- 4.6 gpm
- HP
- 8 HP
- Water Type
- Cold
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.