Medium Duty 2700 psi 2.4 gpm Cold Water Gas Pressure Washer

  • Mfr # JCW-2703-0MHB

  • Zoro # G5210497


product price: $2,009.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
2700 psi
Engine Brand
Honda GX200
Power Type
Gas
Pressure Washer Style
Cart
Pressure Washer Flow Rate
2.4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCW-2703-0MHB
Zoro #
G5210497
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
2700 psi
Engine Brand
Honda GX200
Power Type
Gas
Pressure Washer Style
Cart
Pressure Washer Flow Rate
2.4 gpm
Item
Gas-Powered Pressure Washer
Pressure Washer Water Type
Cold
Pump Drive
Belt
Operating Pressure
2700 psi
Pressure Washer Duty Rating
Medium Duty
Engine Displacement
196cc
Water Type
Cold
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer, Gas, Pressure Washer Water Type Cold, Pump Drive Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.