Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer

  • Mfr # GC-3000-0MHB

  • Zoro # G2969967


product price: $1,086.64
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Pressure Washer Style
Cart
Width
20 1/2 in
HP
6.5 hp
Engine Displacement
196 cc
Power Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-3000-0MHB
Zoro #
G2969967
UPC #
-
Country of Origin
United States

Dimensions

Width
20 1/2 in
Hose Dimensions
3/8 in x 50 ft
Height
24 1/2 in
Length
37 in
Overall Width
20 1/2 in
Overall Height
24 1/2 in
Overall Length
37 in
Hose Diameter
3/8 in
Hose Length
50 ft

Details

Pressure Washer Style
Cart
HP
6.5 hp
Engine Displacement
196 cc
Power Type
Gas
Usable Hours per Week
20 hr
Starter Type
Recoil
Pump Drive
Direct
Piston Material
Solid Ceramic
Includes
Hose and Nozzles
Item
Gas-Powered Pressure Washer
Pressure Washer Flow Rate
2.4 gpm
Net Weight
85 lb
Pressure Washer Water Type
Cold
Operating Pressure
3,000 psi
Standards
UL 1776
Pump Type
Triplex
Pressure Washer HP Range
6 to 7.9 HP
Pressure Washer Duty Rating
Medium Duty
Water Output Temp.
125 Degrees F
Engine Brand
Honda
Detergent Injection System
Yes
Duty Rating
Medium Duty
Weight
85 lb
Flow Rate
2.4 gpm
Water Output Temperature - Maximum
125 Degrees F
Operating Pressure - Maximum
3,000 psi
Fuel Tank Capacity
0.8 gal
Style
Cart
Engine Cycle
4-Cycle
Frame Material
Steel
Estimated Pump Life
250 hr
Horsepower
6 1/2 hp
Tool Weight
85 lb
Water Type
Cold
Power Source
Gas-Powered
Product Type
Pressure Washer
Flow - Maximum
2.4 gpm

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 196 cc, 6.5 hp HP, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Not Applicable, Water Output Temp. 125 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.