Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer

  • Mfr # GC-3000-0MMB

  • Zoro # G6265889


product price: $819.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pressure Washer Water Type
Cold
Pump Type
Axial
Water Output Temp.
125 Degrees F
Usable Hours per Week
10 hr
Gross Torque
12.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-3000-0MMB
Zoro #
G6265889
UPC #
-
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 25 ft
Width
21 in
Length
37 in
Height
24 1/2 in
Hose Diameter
3/8 in
Hose Length
25 ft
Overall Length
37 in
Overall Height
24 1/2 in
Overall Width
21 in

Details

Pressure Washer Water Type
Cold
Pump Type
Axial
Water Output Temp.
125 Degrees F
Usable Hours per Week
10 hr
Gross Torque
12.4
Warranty
1 yr, 3 yr
Includes
(3) Quick Connect Nozzles, Gun, Hoses
Engine Displacement
212 cc
Engine Brand
Mi-T-M
Net Weight
85 lb
Pressure Washer Flow Rate
2.4 gpm
HP
7 hp
Operating Pressure
3,000 psi
Detergent Injection System
Yes
Starter Type
Recoil
Item
Gas-Powered Pressure Washer
Piston Material
Stainless Steel
Pressure Washer HP Range
6 to 7.9 HP
Pump Drive
Direct
Power Type
Gas
Pressure Washer Duty Rating
Medium Duty
Duty Rating
Medium Duty
Flow Rate
2.4 gpm
Horsepower
7 hp
Engine Cycle
4-Cycle
Water Output Temperature - Maximum
125 Degrees F
Fuel Tank Capacity
0.95 gal
Weight
75 lb
Tool Weight
75 lb
Style
Cart
Estimated Pump Life
250 hr
Power Source
Gas-Powered
Flow - Maximum
2.4 gpm
Product Type
Pressure Washer
Frame Material
Steel
Operating Pressure - Maximum
3,000 psi
Water Type
Cold

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 12.4, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 10 hr, Hose Dimensions 3/8 in x 25 ft, Burner Fuel Not Applicable, Water Output Temp. 125 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.