Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer

  • Mfr # HSE-3004-0M30

  • Zoro # G5210311


product price: $8,198.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
3000 psi
Pressure Washer Duty Rating
Medium Duty
Power Type
Electric
Pressure Washer Style
Cart
Pressure Washer Flow Rate
3.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSE-3004-0M30
Zoro #
G5210311
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Item
Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Power Type
Electric
Pressure Washer Style
Cart
Pressure Washer Flow Rate
3.5 gpm
Operating Pressure
3000 psi
Pressure Washer Water Type
Hot
HP
8 HP
Water Type
Hot

Description

Pressure Washer, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.