Medium Duty 3000 psi 3.9 gpm Cold Water Gas Pressure Washer

  • Mfr # GC-3004-0MKD

  • Zoro # G0708176


product price: $6,224.74
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Hose Dimensions
3/8 in x 50 ft
Burner Fuel
Diesel
Engine Brand
Kohler
Pressure Washer Water Type
Cold
Usable Hours per Week
20 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-3004-0MKD
Zoro #
G0708176
UPC #
-
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 50 ft
Width
28 in
Height
30 in
Length
46 in
Overall Width
28 in
Overall Height
30 in
Overall Length
46 in
Hose Diameter
3/8 in
Hose Length
50 ft

Details

Burner Fuel
Diesel
Engine Brand
Kohler
Pressure Washer Water Type
Cold
Item
Gas-Powered Pressure Washer
Usable Hours per Week
20 hr
Pressure Washer HP Range
8 to 9.9 HP
Pump Drive
Belt
Starter Type
Electric
Includes
36 in Lace with Rubber Grip, Bend Restrictors, Insulated Trigger Gun with Safety Lock-Off, Quick Connect Nozzles, Swivel
Piston Material
Solid Ceramic
Net Weight
245 lb
Power Type
Diesel
Pressure Washer Flow Rate
3.9 gpm
Pressure Washer Style
Cart
Operating Pressure
3,000 psi
Pump Type
Crankshaft
HP
9.8 hp
Warranty
3 yr, 7 yr
Pressure Washer Duty Rating
Medium Duty
Detergent Injection System
Yes
Standards
ETL, US
Engine Displacement
401 cc
Duty Rating
Heavy Duty
Weight
245 lb
Flow Rate
3.9 gpm
Horsepower
9 1/8 hp
Flow - Maximum
3.9 gpm
Frame Material
Steel
Operating Pressure - Maximum
3,000 psi
Product Type
Pressure Washer
Style
Cart
Power Source
Gas-Powered
Fuel Tank Capacity
1.3 gal
Estimated Pump Life
250 hr
Water Type
Cold
Tool Weight
245 lb

Description

This series uses diesel power to support cleaning operations across multiple industrial settings. The unit combines an engine-driven pump system with an integrated frame and mobility components, allowing operation independent of external power sources.

Pump

  • External bypass system to manage heat buildup.
  • Factory preset unloader.
  • Forged brass manifold.
  • Thermal relief valve.
  • Water filter with clear screen for visual inspection.

Engine

  • Electric start system.
  • Sealed battery included.

Frame

  • Powder-coated steel frame.
  • Enclosed belt guard.
  • 13 in flat-free tires.

Unit Includes

  • Quick-connect nozzles: 0°, 15°, 25°, and 40°.
  • 50 ft x 3/8 in non-marking hose.
  • Insulated trigger gun.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.