
Medium Duty 3000 psi Cold Water Electric Pressure Washer
Mfr # CW-3005-0ME1
Zoro # G5209709
product price: $4,912.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
3000 psi
Power Type
Electric
Pump Drive
Belt
Pressure Washer Duty Rating
Medium Duty
Pressure Washer Style
Cart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3005-0ME1
Zoro #
G5209709
UPC #
-
Country of Origin
United States
Details
Operating Pressure (PSI)
3000 psi
Power Type
Electric
Pump Drive
Belt
Pressure Washer Duty Rating
Medium Duty
Pressure Washer Style
Cart
Operating Pressure
3000 psi
Pressure Washer Water Type
Cold
Item
Pressure Washer
HP
10 HP
Pressure Washer Flow Rate
4.8 gpm
Water Type
Cold
Description
Pressure Washer, Electric, Pressure Washer Water Type Cold, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.