Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty 3000 psi Hot Water Gas Pressure Washer

  • Mfr # HS-3005-0MGV

  • Zoro # G5210357


product price: $9,159.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
3000 psi
Pressure Washer Duty Rating
Medium Duty
Power Type
Gas
Pump Drive
Belt
Operating Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-3005-0MGV
Zoro #
G5210357
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Item
Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Power Type
Gas
Pump Drive
Belt
Operating Pressure
3000 psi
Pressure Washer Water Type
Hot
Pressure Washer Style
Skid Mount
Engine Displacement
480cc
Pressure Washer Flow Rate
4.8 gpm
Water Type
Hot

Description

Pressure Washer, Gas, Pressure Washer Water Type Hot, Pump Drive Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.